DESCRIPTION

  • 18-gauge stainless steel
  • Bowl Size: 29 1/2" x 15 3/4" x 7 5/8"
  • Drain and strainer sold separately
  • No faucet holes
  • Optional Accessories: Bottom basin racks: K3133
  • SilentShield® Plus, an exclusive sound absorption system
  • Stainless steel

Kohler Undertone® 31 x 18 in. Single Basin Under-Mount Sink U

K3183-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29-1/2 in x 15-3/4 in x 7-5/8 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 17-3/4 in
Sink Size Range
31 in - 35 in

Starting at
$705.48
EACH
  • QUANTITY