DESCRIPTION

  • No faucet hole drilling
  • Right bowl size: 14" x 15" x 7 1/2"
  • SilentShield® Plus sound absorption system

Kohler Undertone® 31 x 20-1/8 x 9-1/2 in. Under-Mount Large/Medium Double-Bowl Kitchen Sink

K3150-NA

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 18 in x 9-1/2 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
28-3/4 in x 17-7/8 in
Right Bowl Size
14 in x 15 in x 7-1/2 in
Sink Size Range
26 in - 30 in

Starting at
$875.68
EACH
  • QUANTITY