• Cart

DESCRIPTION

  • Coordinates with the industry-standard 30" vanities in the Kohler® Tailored® vanity collection
  • Dimensional colors
  • Integrated sink and vanity top
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Rectangular basin
  • Widespread faucet holes is 8"

Kohler Ceramic/Impressions® 31 x 22-3/8 in. 3-Hole 1-Bowl Vitreous China Single Band Vanity Top Bathroom Sink

K2779-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-1/8 in x 13-3/8 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Ceramic/Impressions®
Color Finish
Biscuit Impressions
Color Finish Category
Neutrals
Depth
7-1/2 in
Faucet Installation
3 Hole
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Vanity Top
Length
31 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
31 in x 22-3/8 in
Width
22-3/8 in

Starting at
Call for Pricing
  • QUANTITY