DESCRIPTION

  • For use with Kohler® Solid/Expressions® 30" solid-surface vanity tops
  • Includes one panel
  • Optional side splashes available (Kohler® K-5451 sold separately)

Kohler Solid/Expressions® 31 x 3-1/2 in. Backsplash Kit

K5445

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Solid/Expressions® 30 in Solid-Surface Vanity Tops
CARB OTC LEED Compliant
No
Collection
Solid/Expressions®
Color Finish
White Expressions
Color Finish Category
Whites
Height
3-1/2 in
IAPMO Listed
No
Length
31 in
Width
1/2 in

Starting at
$55.21
EACH
  • QUANTITY