DESCRIPTION

  • Depth: 9"
  • Includes a sink bridge utility shelf with dishcloth bar and a bottom sink rack
  • Includes installation hardware
  • Minimum base cabinet width 36"
  • No faucet holes
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Rounded 10mm corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Strive™ 32 x 18-1/4 in. Under-Mount Single Bowl Kitchen Sink with Basin Rack

K5285-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
32 in x 18-1/4 in
Sink Size Range
31 in - 35 in

Starting at
$713.99
EACH
  • QUANTITY

DOCUMENTS