DESCRIPTION

  • Includes two bottom sink racks and sponge caddy
  • Large/medium bowls
  • Left depth is 9" and right depth is 7-1/2"
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Octave™ 32 x 20-1/4 in. Under-Mount Large/Medium Double Bowl Kitchen Sink

K3845-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/8 in x 18-5/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32 in x 20-1/4 in
Right Bowl Size
11-5/16 in x 18-5/16 in x 7-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$790.58
EACH
  • QUANTITY