DESCRIPTION

  • 32" L x 21" W
  • For flat-rim sinks
  • Product shown with sink and faucet

Kohler 32 x 21 In. Sink Frame

K6601-NA

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/2 in
Length
32 in
Material
Metal
Size
32-x 21
Width
21 in

Starting at
$66.75
EACH
  • QUANTITY