DESCRIPTION

  • Depth: 9-1/2"
  • Includes a dishwasher-safe utensil tray
  • Includes a large American walnut hardwood cutting board that provides a durable work surface that is beautiful, portable and easy to clean
  • Includes a stainless steel accessory storage rack to maintain a clutter-free sink area when accessories are not in use
  • Includes a versatile flip tray that works as a cutting board or large tray for food prep and cleaning
  • Includes six microwave and dishwasher safe prep bowls to maintain an organized cooking station
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl with side platform

Kohler Stages™ 33 x 18-1/2 in. Under-Mount Single-Bowl With Wet Surface Area Kitchen Sink

K3760-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
33 in x 18-1/2 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Stages™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-13/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 18-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$1445.85
EACH
  • QUANTITY