DESCRIPTION

  • Beveled edge
  • Includes wine glass rack and bottom basin rack
  • No faucet hole drilling
  • Right bowl size: 12 1/8" x 16 1/2" x 9 3/4"
  • Sound Guard® undercoating

Kohler 33 x 18 in. Under-Mount Large/Medium Double-Bowl Kitchen Sink

K3672-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
16-3/8 in x 16-1/2 in x 9-3/4 in
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10-3/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 18 in
Right Bowl Size
12-1/8 in x 16-1/2 in x 9-3/4 in
Sink Size Range
31 in - 35 in

Starting at
$1701.15
EACH
  • QUANTITY