DESCRIPTION

  • Depth: 9-3/4"
  • Includes installation hardware, wineglass rack and bottom sink rack
  • Large single bowl
  • Minimum base cabinet width 36"
  • No faucet holes
  • Offset drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance

Kohler 33 x 18 in. Under-Mount Single Bowl Sink

K3673-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31-1/2 in x 16-1/2 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-3/4 in
Drain Location
Right
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
$1530.95
EACH
  • QUANTITY