DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Includes installation hardware and bottom sink rack
  • Minimum base cabinet width 36"
  • SilentShield® sound-absorption technology offers quieter performance
  • Single faucet hole
  • Smart Divide® features a lower bowl divider that increases workspace and versatility

Kohler Vault™ 33 x 22 in. Smart Divide Top Mount/Under-Mount Double-Equal Bowl Stainless Steel Kitchen Sink

K3838

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-9/16 in x 16-9/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-9/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Dual Mount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-9/16 in x 16-9/16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$679.95
EACH
  • QUANTITY