DESCRIPTION

  • Depth is 9"
  • Includes installation hardware and bottom sink rack
  • Large single bowl
  • Minimum base cabinet width of 36"
  • Rear drain increases workspace in the sink and storage space underneath
  • Single faucet hole

Kohler Vault™ 33 x 22 in. Top Mount/Under-Mount Large Single-Bowl Stainless Steel Kitchen Sink

K3821

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
30-1/4 in x 16-9/16 in x 9 in
CSA Certified
Yes
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
Gauge
18
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
$560.81
EACH
  • QUANTITY