DESCRIPTION

  • Includes installation hardware
  • Large/small bowls with high/low design
  • Left depth is 4-1/8" and right depth is 7"
  • Minimum base cabinet width 36"
  • SilentShield® sound-absorption technology offers quieter performance
  • Three faucet holes with one accessory hole to the left

Kohler Toccata™ 33 x 22 x 7-11/16 in. Top Mount High/Low Double-Bowl Kitchen Sink With Disposal Bowl 4 Hole On Left

K3347L-4-NA

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
7-1/4 in x 15-1/4 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
12 in
Collection
Toccata™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-11/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
19
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
21 in x 15-1/4 in x 7 in
Sink Size Range
31 in - 35 in

Starting at
$364.45
EACH
  • QUANTITY