DESCRIPTION

  • Interior dimensions: 15" L x 14" W

Kohler Hawthorne™ 33 x 22 x 8-3/4 in. 3-Hole Tile-In Kitchen Sink

K6534-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
14 in x 15 in x 8 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Hawthorne™
Color Finish
White
Color Finish Category
Whites
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Installation Type
Apron Front
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY