DESCRIPTION

  • Depth: 6"
  • Double equal bowls
  • Includes installation hardware
  • Minimum base cabinet width 36"
  • SilentShield® sound-absorption technology offers quieter performance
  • Three faucet holes with one accessory hole to the right

Kohler Toccata™ 33 x 33 in. Top Mount Double-Equal Bowl Kitchen Sink

K4015-4-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-3/16 in x 15-3/4 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Toccata™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
19
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-3/16 in x 15-3/4 in x 6 in
Sink Size Range
31 in - 35 in

Starting at
$356.57
EACH
  • QUANTITY

DOCUMENTS