DESCRIPTION

  • Also available with included wire basket and rack Kohler® K-3155
  • Basin depth: 5-15/16"
  • Material: Stainless steel
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single basin design
  • Sink can operate as a secondary or prep sink for ultimate flexibility when designing a custom workplace
  • Undercounter installation
  • Undertone trough sinks take functionality to a higher level in the kitchen

Kohler Undertone® 33 x 8-1/4 in. Single Bowl Stainless Steel Undercounter Kitchen Sink

K3187-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
31 in x 6-1/4 in x 5-15/16 in
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 8-1/4 in
Sink Size Range
31 in - 35 in

Starting at
$594.85
EACH
  • QUANTITY