DESCRIPTION

  • Integral soap ledge
  • Material: Acrylic
  • Please contact your distributor for this product's pricing information
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Right drain
  • Single threshold for alcove installation
  • Steam compatible with Kohler® steam door and steam generator kit (sold separately)

Kohler Sonata® 34-13/16 x 60 in. Acrylic Right Hand Tub and Shower

K1682

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Sonata®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
34-13/16 in
Drain Location
Right
Height
90 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY