DESCRIPTION

  • No faucet hole drilling
  • Right bowl size: 9" x 15" x 5 1/2"
  • SilentShield® Plus sound absorption system

Kohler Undertone® 34-3/4 x 21-1/4 x 9-1/2 in. Under-Mount 75/25 Double-Bowl Kitchen Sink

K3099-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
19 in x 22 in x 9-1/2 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
34-3/4 in x 21-1/4 in
Right Bowl Size
9 in x 15 in x 5-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$1062.9
EACH
  • QUANTITY