DESCRIPTION

Kohler Proflex® 34 x 60 in. Tub and Shower with Left Hand Drain

K1139-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Reversible
Height
18-1/8 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY