DESCRIPTION

  • Extra-large/medium bowls
  • Includes installation hardware
  • Left depth is 9-1/2" and right depth is 7-1/2"
  • Minimum base cabinet width 39"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Undertone® 35-1/8 x 20-1/8 x 9-5/8 in. Medium/Extra Large Double Bowl Under-Mount Kitchen Sink

K3356-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
18 in x 18 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-13/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
35-1/8 in x 20-1/8 in
Right Bowl Size
14 in x 15 in x 7-1/2 in
Sink Size Range
Greater than 35 in

Starting at
$977.8
EACH
  • QUANTITY