DESCRIPTION

  • Apron height allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Depth: 9"
  • Includes installation hardware and compatibility template
  • Minimum base cabinet width 36"
  • Rear drain increases workspace in the sink and storage space underneath
  • Self-trimming apron overlaps the cabinet face for easy installation
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl
  • Three faucet holes

Kohler Vault™ 35-3/4 x 24-5/16 x 9-5/16 in. Top Mount Single-Bowl Kitchen Sink With Shortened Apron-Front For 36 in. Cabinet

K3942

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
32-1/2 in x 17-3/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Apron Front
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
35-3/4 in x 24-5/16 in
Sink Size Range
Greater than 35 in

Starting at
$750.64
EACH
  • QUANTITY