DESCRIPTION

  • Center rear drain location
  • Coordinates with other products in the Memoirs® collection
  • Material: Acrylic
  • Single threshold for three-wall or alcove installation
  • Textured floor pattern

Kohler Memoirs® 35-3/4 x 48 in. Shower Base with Center Drain

K9549

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center Rear
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
48 in
Material
Acrylic
UL Listed
Yes
Width
34 in

Starting at
Call for Pricing
  • QUANTITY