Residential Fill and Flush Valve Kit
Residential Fill and Flush Valve Kit
Frequently Purchased Together
Product Details
- Fits older KOHLER toilets
- Combination fill flush valve
- Float valve kit
- Brass valve and fittings
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Fill and Flush Valve Kit
- UL Listed:
- No
- WaterSense Labeled:
- No