DESCRIPTION

  • 21 1/2" D x 33 1/2" H
  • Birch solids and paintable substrate
  • Cinder

Kohler Alberry™ 36 in. Expandable Furniture Vanity Cabinet

K2488-F40

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alberry™
Color Finish
Cinder
Color Finish Category
Blacks
Depth
21-1/2 in
Height
33-1/2 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY