DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Template included for easy installation

Kohler 36 in. Grab Bar

K11394

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Diameter
2-13/16 in
IAPMO Listed
No
Length
36 in
Material
Metal
Width
2-3/4 in

Starting at
$88.55
EACH
  • QUANTITY