DESCRIPTION

  • Bowl depth: 5 1/4"
  • Fireclay

Kohler Catalan™ 36 in. Mirror Cabinet With 107 Degree Hinge

K291

Color Finish

 

SPECIFICATIONS

Collection
Catalan™
Color Finish
White
Color Finish Category
Whites
Depth
4-3/4 in
Height
36 in
Material
Aluminum
Width
20-1/8 in

Starting at
Call for Pricing
  • QUANTITY