• Cart

DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Frameless 5/16" thick crystal clear tempered glass
  • Maximum width adjustability
  • Out-of-plumb adjustability allows for easy installation
  • Self-closing mechanism offers superior feel and security against water leakage
  • Ultra low threshold creates easy entry and exit to the showering space
  • Vertical handle complements the contemporary style

Kohler Revel™ 36 in. Pivot Shower Door with Crystal Clear Tempered Glass

K707511-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Revel™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
70 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Thickness
5/8 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY