DESCRIPTION

  • Adjustable angle of handshower
  • Adjustable mounting brackets offer installation flexibility
  • Coordinates with Awaken® handshowers, showerheads and accessories
  • Kohler® finishes resist corrosion and tarnish
  • Material: Metal
  • Wall-mount installation

Kohler Awaken® 41-5/8 in. Shower Slide Bar

K98343

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
41-5/8 in
IAPMO Listed
No
Length
2-15/16 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-15/16 in

Starting at
$133.58
EACH
  • QUANTITY