DESCRIPTION

  • Basin slopes 2° toward drain to minimize water pooling
  • Depth: 9"
  • Minimum base cabinet width 36"
  • No faucet holes
  • Offset drain increases workspace in the sink and storage space underneath
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Single bowl

Kohler Whitehaven® 36 x 22 in. Single Bowl Self-Rimming Kitchen Sink White

K6488-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
30-3/4 in x 18-1/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Whitehaven®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Right
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
35-1/2 in x 21-9/16 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY