DESCRIPTION

  • 48" x 36" x 90"
  • Center drain
  • Integral high-dome ceiling
  • Less grab bar kit
  • One piece construction
  • Recessed nailing flange

Kohler Sonata® Shower Stall with Center Drain

K1687

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sonata®
Color Finish
White
Color Finish Category
Whites
Depth
48 in
Height
90 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY