DESCRIPTION

  • Adjustable ProFlex® whirlpool jets for maximum bather comfort
  • Classic oval-shaped design

Kohler Proflex® 36 x 60 in. Tub and Shower with Right Hand Drain

K1146-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
54 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
17-5/8 in
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY