DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Premium brass construction
  • Tools and drilling template included

Kohler Stillness® 4-1/2 in. Drawer Pull

K14386

Color Finish

 

SPECIFICATIONS

Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/8 in
Length
4-1/2 in
Material
Brass
Width
1-1/8 in

Starting at
$19.73
EACH
  • QUANTITY