DESCRIPTION

  • Color/Finish: Polished Chrome
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Purist™ 4-3/4 in. Soap Dish

K14445

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Purist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/8 in
Installation Type
Wall Mount
Length
4-3/4 in
Material
Brass
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY