DESCRIPTION

  • Includes 24" flexible supply hoses
  • Insight™ adaptive infrared technology
  • Less drain
  • Powered by the 30-year hybrid energy system
  • Temperature control handle option
  • Thirty-second maximum cycle time
  • Vandal-resistant aerator
  • Waterproof shroud protects electronic components

Kohler Touchless™ 0.35 gpm 1-Hole Deckmount Electronic Faucet

K45344-BA

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Touchless™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.35 gpm
Height
5-9/16 in
Lead Law Compliant
Yes
Length
5-3/4 in
Material
Brass
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Spout Height
4-5/16 in
Spout Reach
5-3/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

Starting at
Call for Pricing
  • QUANTITY