DESCRIPTION

  • Allows steam to interface with DTV II
  • For use with 5 kW, 7 kW, 9 kW, 11 kW, 13 kW, 15 kW Fast Response® steam generators
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II

Kohler Fast Response® 4,500 W Steam Adapter Kit

K1737-BN

Color Finish

 

SPECIFICATIONS

Collection
Fast Response®
Color Finish
Vibrant® Brushed Nickel
Height
4 in
Length
3-1/4 in
UL Listed
Yes
Watts
4500
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY