DESCRIPTION

  • Coordinates with Contemporary faucet collections
  • Greater thread length is suitable for use with thicker countertops
  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass

Kohler 4-7/16 in. Soap/Lotion Dispenser

K1995

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
16 oz
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
4-7/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
4-1/16 in
Spout Reach
4 in

Starting at
$71.01
EACH
  • QUANTITY