DESCRIPTION
- Fluid design lines for easy cleaning
- Premium material construction ensures durability and reliability
- Tub spout with diverter
- Wall-mount installation
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Coralais®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Slip Fit
- End Connections
- Slip Fit
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- GSA Approved
- No
- Height
- 2-1/2 in
- IAPMO Listed
- No
- Material
- Metal
- NSF Certified
- No
- Spout Height
- 2-1/2 in
- Spout Reach
- 4-7/8 in
- Spout Type
- Diverter
- WaterSense Labeled
- No
- Width
- 2-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday