DESCRIPTION

  • 1/2" NPT connection
  • Fluid design lines for easy cleanup
  • Premium material construction ensures durability and reliability
  • Spout reach: 4 7/8"
  • Tub spout with diverter
  • Wall-mount installation

Kohler Coralais® 4-7/8 in. Diverter Bath Spout with NPT Connection

K15136-

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Coralais®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Height
2-1/2 in
Length
4-5/8 in
Spout Reach
4-7/8 in
Spout Type
Diverter Tub
Width
2-1/2 in

Starting at
$42.87
EACH
  • QUANTITY