DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Revival® 4-7/8 in. Soap Dish

K16142

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-7/8 in
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Material
Brass
Width
4-7/8 in

Starting at
$155.28
EACH
  • QUANTITY