DESCRIPTION

  • Combines traditional design with an articulating reach of up to 24"
  • Double quarter-turn ceramic disc cartridges
  • Flow rate: 4.0 gpm at 45 psi
  • Handle Type: Lever
  • Maximizes available workspace enhancing functionality and convenience
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout reach: 24"

Kohler HiRise™ 4 gpm Double Lever Handle Wall Mount Pot Filler Articulated Spout IPS Connection

K7322

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
HiRise™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
4 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
7/8 in
Spout Reach
22 in
Spout Type
Articulated
Trim Only
No

Starting at
$985.54
EACH
  • QUANTITY