DESCRIPTION

  • High/low bowl design makes sink tasks easier whether seated or standing
  • Left depth is 4-1/4" and right depth is 6-1/4"
  • Minimum base cabinet width 36"
  • Three faucet holes with one accessory hole to the right

Kohler Assure™ 4-Hole 2-Bowl Kitchen Sink

K6536-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21 in x 16 in x 5-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
12 in
Collection
Assure™
Color Finish
White
Color Finish Category
Whites
Depth
6-7/8 in
Drain Location
Rear Left
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Tile-in, Undermount
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
36 in x 25-1/2 in
Right Bowl Size
7 in x 19 in x 3-3/4 in
Shape
Rectangular
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY