DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Four hole 8" – 16" installation
  • Includes matching side spray
  • Spout height: 12 1/8"
  • Spout reach: 9 3/16"
  • Spout swivels

Kohler Revival® 1.8 gpm 4-Hole Kitchen Sink Faucet with Sidespray and Double Lever Handle

K16109-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible, NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9-3/8 in
Spout Reach
9-3/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2-5/8 in

Starting at
$497.63
EACH
  • QUANTITY