DESCRIPTION

  • Blends European style with early American influences
  • Coordinating Revival® accessories carry traditional styling throughout room
  • For installation on 4" centers
  • Lever handles are ADA compliant
  • Material: Solid brass
  • Pop-up drain with 1-1/4" tailpiece
  • Scroll lever handles
  • Swivel spray spout
  • Washerless ceramic valving resists debris and hard water buildup

Kohler Revival® Double Lever Handle Horizontal Bidet Faucet

K16131-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
4 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY