This product requires certification to purchase.

4 in. Escutcheon Plate for Insight™ and Kinesis® Faucet in Matte Black

KOHLER

4 in. Escutcheon Plate for Insight™ and Kinesis® Faucet in Matte Black

  • Fast #
  • Part #K13478-A-BL
  • Item #10417733
  • Manufacturer Part #13478-A-BL
5 out of 5 Customer Rating
Brand image
KOHLER

4 in. Escutcheon Plate for Insight™ and Kinesis® Faucet in Matte Black

  • Fast #
  • Part #K13478-A-BL
  • Item #10417733
  • Manufacturer Part #13478-A-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Insight™ and Kinesis® touchless deck-mount faucets
  • Square design option available
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-5/16 in
Height
3/4 in
Length
6 in
Width
3 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Escutcheon Connection Type
CTS
Escutcheon Style
Shallow Box
Material
Brass
Warranty & Product Information
Type
K13478-A-BL
UPC
195711032720