DESCRIPTION

  • Fits over the Kohler® K-3154, Kohler® K-3155, Kohler® K-3156, and Kohler® K-3157 Undertone® trough sinks
  • Material: Stainless steel

Kohler Undertone® 4 x 8-1/4 In. Wire Basket

K3127

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3154, K-3155, K-3155, K-3156 and K-3157 Undertone® Trough Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Dishwasher Safe
Yes
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
No
Length
5-9/16 in
Material
Stainless Steel
Width
7-11/16 in

Starting at
$70.81
EACH
  • QUANTITY

DOCUMENTS