• Cart

DESCRIPTION

  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Handshower features transitional design inspired by nature
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • MasterClean™ sprayface is easy to clean
  • Spray nozzles cover full area of sprayhead
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use

Kohler Awaken® 41-5/8 in. B110 Hand Shower Set

K99899

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
41-5/8 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
3
Spray Type
Intense Drenching, Reduced-Flow Spray, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS