DESCRIPTION

  • Disposal bowl size: 9" x 15" x 5 1/2"
  • No faucet hole drilling
  • Right bowl size: 14" x 18"
  • SilentShield® Plus sound absorption system

Kohler Undertone® 41-5/8 x 20 x 9-1/2 in. Triple Bowl Under-Mount Triple Bowl Kitchen Sink

K3166-L-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 18 in x 7-1/2 in
CSA Certified
CSA B45.4
Center Bowl Size
9 in x 15 in x 5-1/2 in
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
41-5/8 in x 20-1/8 in
Right Bowl Size
14 in x 18 in x 9-1/2 in
Sink Size Range
Greater than 35 in

Starting at
$1616.05
EACH
  • QUANTITY