DESCRIPTION

  • Description: O-Ring

Kohler 41/50 in. O-Ring

K34353

Outside Diameter:

1 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
0.680 in
Material
Rubber
Outside Diameter
1 in

Starting at
$1.01
EACH
  • QUANTITY