42 in. Grab Bar in Brushed Stainless

You last purchased this on
 
KOHLER

Transitional 42 in. Grab Bar in Brushed Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Transitional 42 in. Grab Bar in Brushed Stainless

  • Fast #
  • Part #K11395-BS
  • Item #3105584
  • Manufacturer Part #11395-BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Template included for easy installation
  • Premium metal construction for durability
  • Adds additional audio functionality to the VibrAcoustic™ bath experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Transitional
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in