DESCRIPTION

  • Available with traditional or transitional styling
  • Premium metal construction for durability and reliability
  • Template included for easy installation
  • Transitional

Kohler 42 in. Grab Bar

K11395

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Metal
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.68
EACH
  • QUANTITY